Shop HUYETT
See all product information
Create Account
3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Clear Trivalent Finish
- Mfr # BLTE00-0375-125023
- Zoro # G415384730
product price:Â
$
0.62
/ea
Sold in multiples of 28 for
$17.36
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTE00-0375-125023
- Zoro #
- G415384730
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Zinc Clear Trivalent
- Material Grade/Class
- Grade 2
- Thread Type
- UNC
- Head Type
- Flat
- Fastener Industry Standards
- ASME B18.5
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/4 in
- Head Dia.
- 1.352 in
- Head Height
- 0.145 in
Description
Elevator Bolts Square Neck Coarse Thread 3/8-16 x 1-1/4 in Grade 2 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.