
3/8"-16 Thrd Sz, 3-1/2 in L, Steel, Zinc Clear Trivalent Finish
Mfr # BLTE00-0375-350023
Zoro # G615384592
product price:Â $0.98
/ea
Sold in multiples of 17 for $16.66
Key Features
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BLTE00-0375-350023
Zoro #
G615384592
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
3-1/2 in
Head Height
0.145 in
Head Dia.
1.352 in
Details
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
Head Type
Flat
Fastener Industry Standards
ASME B18.5
Description
Elevator Bolts Square Neck Coarse Thread 3/8-16 x 3-1/2 in Grade 2 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.