5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Clear Trivalent Finish

  • Mfr # BLTE00-0312-150023

  • Zoro # G415384891


product price:  $0.40
/ea
Sold in multiples of 43 for $17.20

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLTE00-0312-150023
Zoro #
G415384891
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Head Height
0.114 in
Head Dia.
1.227 in

Details

Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
Fastener Industry Standards
ASME B18.5
Head Type
Flat

Description

Elevator Bolts Square Neck Coarse Thread 5/16-18 x 1-1/2 in Grade 2 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products