
5/16"-18 Thrd Sz, 3 in L, Steel, Zinc Clear Trivalent Finish
Mfr # BLTE00-0312-300023
Zoro # G015384642
product price:Â $0.57
/ea
Sold in multiples of 300 for $171.00
Key Features
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLTE00-0312-300023
Zoro #
G015384642
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Fastener Length
3 in
Head Height
0.114 in
Head Dia.
1.227 in
Details
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 2
Thread Type
UNC
Fastener Industry Standards
ASME B18.5
Head Type
Flat
Description
Elevator Bolts Square Neck Coarse Thread 5/16-18 x 3 in Grade 2 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.