Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8"-11 Thrd Sz, 2-1/2 in L, Steel, Plain

  • Mfr # BLTP06-0625-25005P

  • Zoro # G315386872


product price: $1.49
/ea
Sold in multiples of 75 for $111.75

Key Features

Thread Size
5/8"-11
Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTP06-0625-25005P
Zoro #
G315386872
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/2 in
Square Width
0.64 in
Head Dia.
1.147 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
UNC
Head Type
Flat
Fastener Industry Standards
ASME B18.9

Description

Flat Head Plow Bolts No. 3 Full Coarse Thread 5/8-11 x 2-1/2 in Grade 5 Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.