5/8"-11 Thrd Sz, 3 in L, Steel, Plain
Mfr # BLTP06-0625-30005P
Zoro # G315386704
product price: $1.85
/eaSold in multiples of 6 for $11.10
Key Features
Thread Size
5/8"-11
Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLTP06-0625-30005P
Zoro #
G315386704
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/8"-11
Fastener Length
3 in
Square Width
0.64 in
Head Dia.
1.147 in
Details
Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
UNC
Head Type
Flat
Fastener Industry Standards
ASME B18.9
Description
Flat Head Plow Bolts No. 3 Full Coarse Thread 5/8-11 x 3 in Grade 5 Steel Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.