Shop HUYETT
See all product information
Create Account
7/16"-14 Thrd Sz, 1 in L, Steel, Plain
- Mfr # BLTP06-0437-10005P
- Zoro # G415386093
product price:Â
$
0.33
/ea
Sold in multiples of 50 for
$16.50
Key Features
Thread Size
7/16"-14
Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTP06-0437-10005P
- Zoro #
- G415386093
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Plain
- Material Grade/Class
- Grade 5
- Thread Type
- UNC
- Fastener Industry Standards
- ASME B18.9
- Head Type
- Flat
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 1 in
- Head Dia.
- 0.826 in
- Square Width
- 0.45 in
Description
Flat Head Plow Bolts No. 3 Full Coarse Thread 7/16-14 x 1 in Grade 5 Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.