Shop HUYETT
See all product information
Create Account
7/8"-9 Hex Head Cap Screw, Plain Steel, 1-3/4 in L
- Mfr # BLTH31-0875-1750A6P
- Zoro # G115386966
product price:Â
$
1.89
/ea
Sold in multiples of 8 for $15.12
Key Features
External Hex Drive
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
1-3/4 in
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTH31-0875-1750A6P
- Zoro #
- G115386966
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Plain
- Standards
- ASTM A325, ASME B18.2.6
- Item
- Hex Head Cap Screw
- Thread Type
- UNC
Description
Structural Hex Head Bolts Coarse Thread 7/8-9 x 1-3/4 in ASTM A325 Type 1 Grade Steel Plain