Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8"-9 Plain Steel, 4-3/4 in L

  • Mfr # BLTX00-0875-4750A7P

  • Zoro # G115387024


product price: $11.85
/ea
Sold in multiples of 120 for $1,422.00

Key Features

Thread Size
7/8"-9
Fastener Length
4-3/4 in
Material
Steel
Finish
Plain
Standards
ASTM A325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTX00-0875-4750A7P
Zoro #
G115387024
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Fastener Length
4-3/4 in
Head Dia.
1.88 in
Head Height
0.563 in

Details

Material
Steel
Finish
Plain
Standards
ASTM A325
Head Type
Round
Thread Type
UNC
Includes
With Washer and Nut

Description

Round Head Tension Control Bolts Domestic Coarse Thread With Washer and Nut 7/8-9 x 4-3/4 in ASTM A325 Grade Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.