Shop HUYETT
See all product information
Create Account
Acorn Nut, 1/2-13, 300 Series Stainless Steel, Plain, 13/16 in H
- Mfr # NUTC00-0500-0812304P
- Zoro # G313330983
product price:Â
$
0.55
/ea
Sold in multiples of 31 for
$17.05
Key Features
Material
300 Series Stainless Steel
Finish
Plain
Material Grade/Class
304
Overall Height
13/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTC00-0500-0812304P
- Zoro #
- G313330983
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Acorn Nut
- Material
- 300 Series Stainless Steel
- Finish
- Plain
- Material Grade/Class
- 304
- System of Measurement
- Inch
- Fastener Thread Type
- UNC
Dimensions
- Thread Size
- 1/2-13
- Overall Height
- 13/16 in
- Nut Height
- 0.812 in
Description
Acorn Cap Nuts Coarse Thread 1/2-13 x 13/16 in Grade 304 Stainless Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.