Shop HUYETT
See all product information
Create Account
Adjustable Bent Pin, Zinc Plated Low Carbon Steel, 1.0 in Dia x 6.125 in to 8 in Effective Length
- Mfr # BTPUZ-1000-8000BP
- Zoro # G023413037
product price:Â
$
42.15
/ea
Sold in multiples of 10 for
$421.50
Key Features
Pin Diameter
1 in
Finish
Zinc Plated
Material
Low Carbon Steel
Usable Length
6-1/8 in to 8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTPUZ-1000-8000BP
- Zoro #
- G023413037
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
- Item
- Adjustable Bent Pin
Dimensions
- Pin Diameter
- 1 in
- Usable Length
- 6-1/8 in to 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.