Shop HUYETT
See all product information
Create Account
Bent Hitch Pin, Zinc Plated, 0.375 in Dia x 3.000 in Effective L x 0.094 in Hole Dia
- Mfr # BTP-0375-3000
- Zoro # G723402362
product price:Â
$
3.35
/ea
Sold in multiples of 10 for
$33.50
Key Features
Finish
Zinc Plated
Pin Diameter
3/8 in
Usable Length
3 in
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTP-0375-3000
- Zoro #
- G723402362
- UPC #
- -
- Country of Origin
- India
Dimensions
- Pin Diameter
- 3/8 in
- Usable Length
- 3 in
Details
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
- Item
- Bent Hitch Pin
Description
Bent Hitch Pin - Zinc Plated Low Carbon Steel - 0.375 in Dia x 3.000 in Effective Length x 0.094 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.