Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bent Hitch Pin, 1/2 in Dia, 3 in L, Low Carbon Steel Lg

  • Mfr # BTP-0500-3000BP

  • Zoro # G700417815


product price: $2.29
/ea
Sold in multiples of 13 for $29.77

Key Features

Pin Type
Bent
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
4 in
Material
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTP-0500-3000BP
Zoro #
G700417815
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Usable Length
4 in

Details

Item
Hitch Pin
Pin Type
Bent
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Zinc Plated

Description

Drilled Bent Pins-Plated. Bent Pin 1/2 x 3 LCS ZC w/BP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.