Bent Hitch Pin, 3/4 in Dia, 3-1/2 in Usable Lg, Low Carbon Steel, 1 PK

  • Mfr # BTP-0750-3500BP

  • Zoro # G500417756


product price: $5.59
/ea
Sold in multiples of 6 for $33.54

Key Features

Pin Type
Bent
System of Measurement
Inch
Pin Diameter
3/4 in
Material
Low Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTP-0750-3500BP
Zoro #
G500417756
UPC #
-
Country of Origin
India

Dimensions

Pin Diameter
3/4 in
Usable Length
3-1/2 in

Details

Item
Hitch Pin
Pin Type
Bent
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Zinc Plated

Description

Drilled Bent Pins-Plated. Bent Pin 3/4 x 3-1/2 LCS ZC w/BP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.