
Bent Hitch Pin, 3/8 in Dia, 4 in L, Low Carbon Steel Lg
Mfr # BTP-0375-4000BP
Zoro # G700417822
product price: $1.45
/eaSold in multiples of 50 for $72.50
Key Features
Pin Type
Bent
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
5 in
Material
Low Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTP-0375-4000BP
Zoro #
G700417822
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/8 in
Usable Length
5 in
Details
Item
Hitch Pin
Pin Type
Bent
System of Measurement
Inch
Material
Low Carbon Steel
Finish
Zinc Plated
Description
Drilled Bent Pins-Plated. Bent Pin 3/8 x 4 LCS ZC w/BP
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.