Shop HUYETT
See all product information
Create Account
Blind Rivet, 3/16 in Dia., 17/32 in L, Stainless Steel Body
- Mfr # RVBF-0187-0531CE
- Zoro # G500418036
product price:Â
$
0.29
/ea
Sold in multiples of 62 for
$17.98
Key Features
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Body Length
17/32 in
Standards
Not Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVBF-0187-0531CE
- Zoro #
- G500418036
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Plain
- Blind Rivet Type
- Blind Rivet
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 17/32 in
Description
Rivets. Blind Rivet 3/16 x .531 Closed End SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.