Bow Tie Cotter Pin, Zinc Plated Spring Steel, 0.072 in Dia x 1.375 in Overall L x Fits 1/2 in Shaft
- Mfr # BTC-072-0250
- Zoro # G023412085
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Shank Length
1-3/8 in
Finish
Zinc Plated
Pin Diameter
0.072 in
Fits Shaft Dia.
0.25 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTC-072-0250
- Zoro #
- G023412085
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-3/8 in
- Pin Diameter
- 0.072 in
- Fits Shaft Dia.
- 0.25 in
Details
- Item
- Bow Tie Cotter Pin
- Finish
- Zinc Plated
- Color
- Silver
- Material
- MB Spring Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.