Bow Tie Cotter Pin, Zinc Plated Spring Steel, 0.120 in Dia x 2.750 in Overall L x Fits 3/4 in Shaft
- Mfr # BTC-120-0750
- Zoro # G923416190
product price:Â
$
3.99
/ea
Sold in multiples of 100 for
$399.00
Key Features
Shank Length
2-3/4 in
Material
MB Spring Wire
Pin Diameter
0.12 in
Color
Silver
Fits Shaft Dia.
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTC-120-0750
- Zoro #
- G923416190
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2-3/4 in
- Pin Diameter
- 0.12 in
- Fits Shaft Dia.
- 0.75 in
Details
- Item
- Bow Tie Cotter Pin
- Material
- MB Spring Wire
- Color
- Silver
- Finish
- Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.