Shop HUYETT
See all product information
Create Account
Bow Tie Cotter Pin, Zinc Plated Spring Steel, 0.120 in Dia x 2.750 in Overall L x Fits 7/16 in Shaft
- Mfr # BTC-120-0437
- Zoro # G223420750
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Color
Silver
Material
MB Spring Wire
Shank Length
2-3/4 in
Fits Shaft Dia.
0.437 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTC-120-0437
- Zoro #
- G223420750
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Material
- MB Spring Wire
- Item
- Bow Tie Cotter Pin
- Finish
- Zinc Plated
Dimensions
- Shank Length
- 2-3/4 in
- Fits Shaft Dia.
- 0.437 in
- Pin Diameter
- 0.12 in
Description
Bow Tie Cotter Pin - Zinc Plated Spring Steel - 0.120 in Dia x 2.750 in Overall Length x Fits 7/16 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.