Shop HUYETT
See all product information
Create Account
Bow Tie Cotter Pin, Zinc Plated Spring Steel, 0.148 in Dia x 3.578 in Overall L x Fits 5/8 in Shaft
- Mfr # BTC-148-0625
- Zoro # G323410712
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Shank Length
3-37/64 in
Fits Shaft Dia.
0.625 in
Material
MB Spring Wire
Color
Silver
Pin Diameter
0.148 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTC-148-0625
- Zoro #
- G323410712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 3-37/64 in
- Fits Shaft Dia.
- 0.625 in
- Pin Diameter
- 0.148 in
Details
- Material
- MB Spring Wire
- Color
- Silver
- Finish
- Zinc Plated
- Item
- Bow Tie Cotter Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.