Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304 SS, 0.243 in Wire Dia x 4.00 in L x 0.940 in Inside Eye Dia x Fits 3/4 in
- Mfr # BPS-219
- Zoro # G723422070
product price:Â
$
10.79
/ea
Sold in multiples of 100 for
$1,079.00
Key Features
Shank Length
4 in
Material
302/304 Stainless Steel
Finish
Plain
Fits Shaft Dia.
3/4 in to 1 in
Pin Diameter
0.243 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-219
- Zoro #
- G723422070
- UPC #
- -
- Country of Origin
- China
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
Dimensions
- Shank Length
- 4 in
- Fits Shaft Dia.
- 3/4 in to 1 in
- Pin Diameter
- 0.243 in
Description
Bridge Pin - 302/304 Stainless Steel - 0.243 in Wire Dia x 4.000 in Length x 0.940 in Inside Eye Dia x Fits 3/4 in to 1 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.