Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304 Stainless Steel, 0.051 in Wire Dia x 0.750 in Length x Fits 7/64 in Shaft
- Mfr # BPS-148
- Zoro # G923409192
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Material
302/304 Stainless Steel
Shank Length
3/4 in
Color
Silver
Finish
Plain
Pin Diameter
0.051 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-148
- Zoro #
- G923409192
- UPC #
- -
- Country of Origin
- United States
- Material
- 302/304 Stainless Steel
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
- Finish
- Plain
Dimensions
- Shank Length
- 3/4 in
- Pin Diameter
- 0.051 in
- Fits Shaft Dia.
- 7/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.