Bridge Pin, 302/304SS, .030 Wire Dia x .594 L x .180 In Eye Dia x Fits 1/8 to 3/16 Shft
- Mfr # BPS-2101
- Zoro # G923411126
product price:Â
$
0.11
/ea
Sold in multiples of 100 for
$11.00
Key Features
Pin Diameter
0.03 in
Material
302/304 Stainless Steel
Fits Shaft Dia.
1/8 in to 3/16 in
Finish
Plain
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-2101
- Zoro #
- G923411126
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.03 in
- Fits Shaft Dia.
- 1/8 in to 3/16 in
- Shank Length
- 19/32 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Color
- Silver
Description
Bridge Pin - 302/304 Stainless Steel - 0.030 in Wire Dia x 0.594 in Length x 0.180 in Inside Eye Dia x Fits 1/8 in to 3/16 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.