Bridge Pin, 302/304SS, .054 Wire Dia x .875 L x .140 In Eye Dia x Fits .25 to 3/8 Shft
- Mfr # BPS-237
- Zoro # G223402244
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Color
Silver
Fits Shaft Dia.
1/4 in to 3/8 in
Material
302/304 Stainless Steel
Finish
Plain
Shank Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-237
- Zoro #
- G223402244
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Fits Shaft Dia.
- 1/4 in to 3/8 in
- Shank Length
- 7/8 in
- Pin Diameter
- 0.054 in
Description
Bridge Pin - 302/304 Stainless Steel - 0.054 in Wire Dia x 0.875 in Length x 0.140 in Inside Eye Dia x Fits 1/4 in to 3/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.