Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .054 Wire Dia x .969 L x .240 In Eye Dia x Fits 3/16 to .25 Shft
- Mfr # BPS-0002
- Zoro # G123419595
product price:Â
$
0.38
/ea
Sold in multiples of 100 for
$38.00
Key Features
Material
302/304 Stainless Steel
Finish
Plain
Shank Length
31/32 in
Fits Shaft Dia.
3/16 in to 1/4 in
Pin Diameter
0.054 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-0002
- Zoro #
- G123419595
- UPC #
- -
- Country of Origin
- United States
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Color
- Silver
Dimensions
- Shank Length
- 31/32 in
- Fits Shaft Dia.
- 3/16 in to 1/4 in
- Pin Diameter
- 0.054 in
Description
Bridge Pin - 302/304 Stainless Steel - 0.054 in Wire Dia x 0.969 in Length x 0.240 in Inside Eye Dia x Fits 3/16 in to 1/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.