Bridge Pin, 302/304SS, .062 Wire Dia x 1.312 L x .310 In Eye Dia x Fits .25 to .5 Shft
- Mfr # BPS-222
- Zoro # G523403439
product price:Â
$
0.15
/ea
Sold in multiples of 100 for
$15.00
Key Features
Pin Diameter
0.062 in
Finish
Plain
Fits Shaft Dia.
1/4 in to 1/2 in
Color
Silver
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-222
- Zoro #
- G523403439
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 0.062 in
- Fits Shaft Dia.
- 1/4 in to 1/2 in
- Shank Length
- 1-5/16 in
Details
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
- Color
- Silver
- Material
- 302/304 Stainless Steel
Description
Bridge Pin - 302/304 Stainless Steel - 0.062 in Wire Dia x 1.312 in Length x 0.310 in Inside Eye Dia x Fits 1/4 in to 1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.