Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .072 Wire Dia x 1.875 L x .630 In Eye Dia x Fits 3/8 to .5 Shft
- Mfr # BPS-239
- Zoro # G623410818
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Fits Shaft Dia.
3/8 in to 1/2 in
Color
Silver
Shank Length
1-7/8 in
Pin Diameter
0.072 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-239
- Zoro #
- G623410818
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Finish
- Plain
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 302/304 Stainless Steel
Dimensions
- Fits Shaft Dia.
- 3/8 in to 1/2 in
- Shank Length
- 1-7/8 in
- Pin Diameter
- 0.072 in
Description
Bridge Pin - 302/304 Stainless Steel - 0.072 in Wire Dia x 1.875 in Length x 0.630 in Inside Eye Dia x Fits 3/8 in to 1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.