Bridge Pin, 302/304SS, .080 Wire Dia x 1.562 L x .380 In Eye Dia x Fits 3/8 to .5 Shft
- Mfr # BPS-217
- Zoro # G423410469
product price:Â
$
0.47
/ea
Sold in multiples of 100 for
$47.00
Key Features
Material
302/304 Stainless Steel
Fits Shaft Dia.
3/8 in to 1/2 in
Finish
Plain
Color
Silver
Shank Length
1-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-217
- Zoro #
- G423410469
- UPC #
- -
- Country of Origin
- China
- Material
- 302/304 Stainless Steel
- Finish
- Plain
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Fits Shaft Dia.
- 3/8 in to 1/2 in
- Shank Length
- 1-9/16 in
- Pin Diameter
- 0.08 in
Description
Bridge Pin - 302/304 Stainless Steel - 0.080 in Wire Dia x 1.562 in Length x 0.380 in Inside Eye Dia x Fits 3/8 in to 1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.