Bridge Pin, 302/304SS, .091 Wire Dia x 1.625 L x .380 In Eye Dia x Fits 5/16 to .5 Shft
- Mfr # BPS-0005
- Zoro # G023420066
product price:Â
$
0.82
/ea
Sold in multiples of 100 for
$82.00
Key Features
Color
Silver
Material
302/304 Stainless Steel
Pin Diameter
0.091 in
Fits Shaft Dia.
5/16 in to 1/2 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-0005
- Zoro #
- G023420066
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 302/304 Stainless Steel
- Finish
- Plain
Dimensions
- Shank Length
- 1-5/8 in
- Pin Diameter
- 0.091 in
- Fits Shaft Dia.
- 5/16 in to 1/2 in
Description
Bridge Pin - 302/304 Stainless Steel - 0.091 in Wire Dia x 1.625 in Length x 0.380 in Inside Eye Dia x Fits 5/16 in to 1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.