Bridge Pin, 302/304SS, .105 Wire Dia x 1.25 L x .130 In Eye Dia x Fits 5/16 to 3/8 Shft
- Mfr # BPS-230
- Zoro # G323406814
product price:Â
$
0.74
/ea
Sold in multiples of 100 for
$74.00
Key Features
Finish
Plain
Pin Diameter
0.105 in
Fits Shaft Dia.
5/16 in to 3/8 in
Shank Length
1-1/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-230
- Zoro #
- G323406814
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.105 in
- Fits Shaft Dia.
- 5/16 in to 3/8 in
- Shank Length
- 1-1/4 in
Details
- Finish
- Plain
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 302/304 Stainless Steel
Description
Bridge Pin - 302/304 Stainless Steel - 0.105 in Wire Dia x 1.250 in Length x 0.130 in Inside Eye Dia x Fits 5/16 in to 3/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.