Bridge Pin, 302/304SS, .120 Wire Dia x 2.375 L x .720 In Eye Dia x Fits .5 to 5/8 Shft
- Mfr # BPS-2106
- Zoro # G623419705
product price:Â
$
1.45
/ea
Sold in multiples of 100 for
$145.00
Key Features
Finish
Plain
Color
Silver
Shank Length
2-3/8 in
Material
302/304 Stainless Steel
Fits Shaft Dia.
1/2 in to 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-2106
- Zoro #
- G623419705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2-3/8 in
- Fits Shaft Dia.
- 1/2 in to 5/8 in
- Pin Diameter
- 0.12 in
Details
- Finish
- Plain
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 302/304 Stainless Steel
Description
Bridge Pin - 302/304 Stainless Steel - 0.120 in Wire Dia x 2.375 in Length x 0.720 in Inside Eye Dia x Fits 1/2 in to 5/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.