Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .125 Wire Dia x 1.938 L x .440 In Eye Dia x Fits .5 to .75 Shft
- Mfr # BPS-216
- Zoro # G023419077
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Finish
Plain
Material
302/304 Stainless Steel
Color
Silver
Fits Shaft Dia.
1/2 in to 3/4 in
Shank Length
1-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-216
- Zoro #
- G023419077
- UPC #
- -
- Country of Origin
- China
- Finish
- Plain
- Material
- 302/304 Stainless Steel
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Fits Shaft Dia.
- 1/2 in to 3/4 in
- Shank Length
- 1-15/16 in
- Pin Diameter
- 0.125 in
Description
Bridge Pin - 302/304 Stainless Steel - 0.125 in Wire Dia x 1.938 in Length x 0.440 in Inside Eye Dia x Fits 1/2 in to 3/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.