Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .125 Wire Dia x 2.875 L x .630 In Eye Dia x Fits .75 to 1-1/8 Shft
- Mfr # BPS-238
- Zoro # G823416887
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Color
Silver
Pin Diameter
1/8 in
Fits Shaft Dia.
3/4 in to 1-1/8 in
Finish
Plain
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-238
- Zoro #
- G823416887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/8 in
- Fits Shaft Dia.
- 3/4 in to 1-1/8 in
- Shank Length
- 2-7/8 in
Details
- Color
- Silver
- Finish
- Plain
- Material
- 302/304 Stainless Steel
- Item
- Bridge Hitch Hair Pin Clip
Description
Bridge Pin - 302/304 Stainless Steel - 0.125 in Wire Dia x 2.875 in Length x 0.630 in Inside Eye Dia x Fits 3/4 in to 1-1/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.