Bridge Pin, 302/304SS, .148 Wire Dia x 2.562 L x .890 In Eye Dia x Fits 5/8 to .75 Shft
- Mfr # BPS-2107
- Zoro # G223425809
product price:Â
$
2.19
/ea
Sold in multiples of 100 for
$219.00
Key Features
Shank Length
2-9/16 in
Color
Silver
Fits Shaft Dia.
5/8 in to 3/4 in
Finish
Plain
Material
302/304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS-2107
- Zoro #
- G223425809
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
- Material
- 302/304 Stainless Steel
Dimensions
- Shank Length
- 2-9/16 in
- Fits Shaft Dia.
- 5/8 in to 3/4 in
- Pin Diameter
- 0.148 in
Description
Bridge Pin - 302/304 Stainless Steel - 0.148 in Wire Dia x 2.562 in Length x 0.890 in Inside Eye Dia x Fits 5/8 in to 3/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.