Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .148 Wire Dia x 3.312 L x .75 In Eye Dia x Fits .75 to 1-1/8 Shft (US)
- Mfr # BPS-209/D
- Zoro # G923412987
product price:Â
$
5.49
/ea
Sold in multiples of 100 for
$549.00
Key Features
Shank Length
3-5/16 in
Color
Silver
Material
302/304 Stainless Steel
Pin Diameter
0.148 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-209/D
- Zoro #
- G923412987
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 3-5/16 in
- Pin Diameter
- 0.148 in
- Fits Shaft Dia.
- 3/4 in to 1-1/8 in
Details
- Color
- Silver
- Material
- 302/304 Stainless Steel
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
Description
Bridge Pin - 302/304 Stainless Steel - 0.148 in Wire Dia x 3.312 in Length x 0.750 in Inside Eye Dia x Fits 3/4 in to 1-1/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.