Shop HUYETT
See all product information
Create Account
Bridge Pin, 302/304SS, .243 Wire Dia x 5.125 L x 1.5 In Eye Dia x Fits 1.25 to 1.5 Shft
- Mfr # BPS-235
- Zoro # G623407511
product price:Â
$
13.99
/ea
Sold in multiples of 100 for
$1,399.00
Key Features
Color
Silver
Finish
Plain
Material
302/304 Stainless Steel
Pin Diameter
0.243 in
Fits Shaft Dia.
1-1/4 in to 1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS-235
- Zoro #
- G623407511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 0.243 in
- Fits Shaft Dia.
- 1-1/4 in to 1-1/2 in
- Shank Length
- 5-1/8 in
Details
- Color
- Silver
- Finish
- Plain
- Material
- 302/304 Stainless Steel
- Item
- Bridge Hitch Hair Pin Clip
Description
Bridge Pin - 302/304 Stainless Steel - 0.243 in Wire Dia x 5.125 in Length x 1.500 in Inside Eye Dia x Fits 1-1/4 in to 1-1/2 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.