Shop HUYETT
See all product information
Create Account
Bridge Pin, 316 SS, 0.042 in Wire Dia x 1.00 in L x 0.420 in Inside Eye Dia x Fits 3/16 in
- Mfr # BPS6-223
- Zoro # G923415391
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Shank Length
1 in
Material
316 Stainless Steel
Finish
Plain
Color
Silver
Pin Diameter
0.042 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS6-223
- Zoro #
- G923415391
- UPC #
- -
- Country of Origin
- China
- Material
- 316 Stainless Steel
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
- Color
- Silver
Dimensions
- Shank Length
- 1 in
- Pin Diameter
- 0.042 in
- Fits Shaft Dia.
- 3/16 in to 1/4 in
Description
Bridge Pin - 316 Stainless Steel - 0.042 in Wire Dia x 1.000 in Length x 0.420 in Inside Eye Dia x Fits 3/16 in to 1/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.