Shop HUYETT
See all product information
Create Account
Bridge Pin, 316 SS, 0.047 in Wire Dia x 1.562 in L x 0.310 in Inside Eye Dia x Fits 1/4 in
- Mfr # BPS6-224
- Zoro # G823404617
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Material
316 Stainless Steel
Pin Diameter
0.047 in
Finish
Plain
Color
Silver
Shank Length
1-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS6-224
- Zoro #
- G823404617
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pin Diameter
- 0.047 in
- Shank Length
- 1-9/16 in
- Fits Shaft Dia.
- 1/4 in to 3/8 in
Details
- Material
- 316 Stainless Steel
- Finish
- Plain
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
Description
Bridge Pin - 316 Stainless Steel - 0.047 in Wire Dia x 1.562 in Length x 0.310 in Inside Eye Dia x Fits 1/4 in to 3/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.