Bridge Pin, 316 SS, 0.125 in Wire Dia x 1.938 in L x 0.440 in Inside Eye Dia x Fits 1/2 in
- Mfr # BPS6-216
- Zoro # G923410549
product price:Â
$
1.99
/ea
Sold in multiples of 100 for
$199.00
Key Features
Fits Shaft Dia.
1/2 in to 3/4 in
Pin Diameter
0.125 in
Material
316 Stainless Steel
Shank Length
1-15/16 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS6-216
- Zoro #
- G923410549
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Dia.
- 1/2 in to 3/4 in
- Pin Diameter
- 0.125 in
- Shank Length
- 1-15/16 in
Details
- Material
- 316 Stainless Steel
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
Description
Bridge Pin - 316 Stainless Steel - 0.125 in Wire Dia x 1.938 in Length x 0.440 in Inside Eye Dia x Fits 1/2 in to 3/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.