Shop HUYETT
See all product information
Create Account
Bridge Pin, 316 SS, 0.177 in Wire Dia x 3.25 in L x 0.940 in Inside Eye Dia x Fits 5/8 in
- Mfr # BPS6-206
- Zoro # G723405837
product price:Â
$
4.95
/ea
Sold in multiples of 100 for
$495.00
Key Features
Fits Shaft Dia.
5/8 in to 1 in
Color
Silver
Pin Diameter
0.177 in
Shank Length
3-1/4 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS6-206
- Zoro #
- G723405837
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 316 Stainless Steel
- Finish
- Plain
Dimensions
- Fits Shaft Dia.
- 5/8 in to 1 in
- Pin Diameter
- 0.177 in
- Shank Length
- 3-1/4 in
Description
Bridge Pin - 316 Stainless Steel - 0.177 in Wire Dia x 3.250 in Length x 0.940 in Inside Eye Dia x Fits 5/8 in to 1 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.