Shop HUYETT
See all product information
Create Account
Bridge Pin, 316SS, .042 Wire Dia x 1 L x .420 In Eye Dia x Fits 3/16 to .25 Shft (US)
- Mfr # BPS6-223/D
- Zoro # G323405282
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Finish
Plain
Fits Shaft Dia.
3/16 in to 1/4 in
Material
316 Stainless Steel
Shank Length
1 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS6-223/D
- Zoro #
- G323405282
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Dia.
- 3/16 in to 1/4 in
- Shank Length
- 1 in
- Pin Diameter
- 0.042 in
Details
- Finish
- Plain
- Material
- 316 Stainless Steel
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
Description
Bridge Pin - 316 Stainless Steel - 0.042 in Wire Dia x 1.000 in Length x 0.420 in Inside Eye Dia x Fits 3/16 in to 1/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.