Shop HUYETT
See all product information
Create Account
Bridge Pin, 316SS, .047 Wire Dia x 1.562 L x .310 In Eye Dia x Fits .25 to 3/8 Shft (US)
- Mfr # BPS6-224/D
- Zoro # G623402981
product price:Â
$
2.59
/ea
Sold in multiples of 100 for
$259.00
Key Features
Fits Shaft Dia.
1/4 in to 3/8 in
Finish
Plain
Material
316 Stainless Steel
Pin Diameter
3/64 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS6-224/D
- Zoro #
- G623402981
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material
- 316 Stainless Steel
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
Dimensions
- Fits Shaft Dia.
- 1/4 in to 3/8 in
- Pin Diameter
- 3/64 in
- Shank Length
- 1-9/16 in
Description
Bridge Pin - 316 Stainless Steel - 0.047 in Wire Dia x 1.562 in Length x 0.310 in Inside Eye Dia x Fits 1/4 in to 3/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.