Bridge Pin, 316SS, .080 Wire Dia x 1.188 L x .25 In Eye Dia x Fits .25 to 3/8 Shft (US)
- Mfr # BPS6-213/D
- Zoro # G123407349
product price:Â
$
1.69
/ea
Sold in multiples of 100 for
$169.00
Key Features
Shank Length
1-3/16 in
Pin Diameter
0.08 in
Finish
Plain
Color
Silver
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS6-213/D
- Zoro #
- G123407349
- UPC #
- -
- Country of Origin
- United States
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
- Color
- Silver
- Material
- 316 Stainless Steel
Dimensions
- Shank Length
- 1-3/16 in
- Pin Diameter
- 0.08 in
- Fits Shaft Dia.
- 1/4 in to 3/8 in
Description
Bridge Pin - 316 Stainless Steel - 0.080 in Wire Dia x 1.188 in Length x 0.250 in Inside Eye Dia x Fits 1/4 in to 3/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.