Shop HUYETT
See all product information
Create Account
Bridge Pin, 316SS, .094 Wire Dia x 2.312 L x .630 In Eye Dia x Fits .25 to 5/8 Shft (US)
- Mfr # BPS6-207/D
- Zoro # G523403408
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Pin Diameter
3/32 in
Material
316 Stainless Steel
Color
Silver
Finish
Plain
Fits Shaft Dia.
1/4 in to 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS6-207/D
- Zoro #
- G523403408
- UPC #
- -
- Country of Origin
- United States
- Item
- Bridge Hitch Hair Pin Clip
- Material
- 316 Stainless Steel
- Color
- Silver
- Finish
- Plain
Dimensions
- Pin Diameter
- 3/32 in
- Fits Shaft Dia.
- 1/4 in to 5/8 in
- Shank Length
- 2-5/16 in
Description
Bridge Pin - 316 Stainless Steel - 0.094 in Wire Dia x 2.312 in Length x 0.630 in Inside Eye Dia x Fits 1/4 in to 5/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.