Bridge Pin, 316SS, .125 Wire Dia x 2.5 L x .625 In Eye Dia x Fits 5/8 to 7/8 Shft (US)
- Mfr # BPS6-227/D
- Zoro # G423414337
product price:Â
$
6.75
/ea
Sold in multiples of 100 for
$675.00
Key Features
Shank Length
2-1/2 in
Fits Shaft Dia.
5/8 in to 7/8 in
Color
Silver
Material
316 Stainless Steel
Pin Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPS6-227/D
- Zoro #
- G423414337
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Material
- 316 Stainless Steel
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Plain
Dimensions
- Shank Length
- 2-1/2 in
- Fits Shaft Dia.
- 5/8 in to 7/8 in
- Pin Diameter
- 1/8 in
Description
Bridge Pin - 316 Stainless Steel - 0.125 in Wire Dia x 2.500 in Length x 0.625 in Inside Eye Dia x Fits 5/8 in to 7/8 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.