Shop HUYETT
See all product information
Create Account
Bridge Pin, 316SS, .125 Wire Dia x 2.562 L x .560 In Eye Dia x Fits 7/16 to .75 Shft (US)
- Mfr # BPS6-211/D
- Zoro # G623409669
product price:Â
$
6.95
/ea
Sold in multiples of 100 for
$695.00
Key Features
Shank Length
2-9/16 in
Pin Diameter
1/8 in
Fits Shaft Dia.
7/16 in to 3/4 in
Finish
Plain
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPS6-211/D
- Zoro #
- G623409669
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2-9/16 in
- Pin Diameter
- 1/8 in
- Fits Shaft Dia.
- 7/16 in to 3/4 in
Details
- Finish
- Plain
- Color
- Silver
- Material
- 316 Stainless Steel
- Item
- Bridge Hitch Hair Pin Clip
Description
Bridge Pin - 316 Stainless Steel - 0.125 in Wire Dia x 2.562 in Length x 0.560 in Inside Eye Dia x Fits 7/16 in to 3/4 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.