Bridge Pin, Zinc Plated Spring Steel, 0.041 in Wire Dia x 0.625 in Length x Fits 9/64 in Shaft
- Mfr # BP-142
- Zoro # G323417391
product price:Â
$
0.16
/ea
Sold in multiples of 100 for
$16.00
Key Features
Pin Diameter
0.041 in
Color
Silver
Material
MB Spring Wire
Fits Shaft Dia.
9/64 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-142
- Zoro #
- G323417391
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Item
- Bridge Hitch Hair Pin Clip
Dimensions
- Pin Diameter
- 0.041 in
- Fits Shaft Dia.
- 9/64 in
- Shank Length
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.