Bridge Pin, Zinc Plated Spring Steel, 0.051 in Wire Dia x 0.750 in L x Fits 7/64 in Shaft
- Mfr # BP-119/D
- Zoro # G323401796
product price:Â
$
16.89
/ea
Sold in multiples of 100 for
$1,689.00
Key Features
Fits Shaft Dia.
7/64 in
Material
MB Spring Wire
Color
Silver
Shank Length
3/4 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-119/D
- Zoro #
- G323401796
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Dia.
- 7/64 in
- Shank Length
- 3/4 in
- Pin Diameter
- 0.051 in
Details
- Material
- MB Spring Wire
- Item
- Bridge Hitch Hair Pin Clip
- Color
- Silver
- Finish
- Zinc Plated
Description
Bridge Pin - Zinc Plated Spring Steel - 0.051 in Wire Dia x 0.750 in Length x Fits 7/64 in Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.