Bridge Pin, Zinc Plated Spring Steel, 0.054 in Wire Dia x 0.906 in Length x Fits 9/64 in Shaft
- Mfr # BP-120
- Zoro # G523420269
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Finish
Zinc Plated
Pin Diameter
0.054 in
Color
Silver
Material
MB Spring Wire
Shank Length
29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-120
- Zoro #
- G523420269
- UPC #
- -
- Country of Origin
- United States
- Item
- Bridge Hitch Hair Pin Clip
- Finish
- Zinc Plated
- Color
- Silver
- Material
- MB Spring Wire
Dimensions
- Pin Diameter
- 0.054 in
- Shank Length
- 29/32 in
- Fits Shaft Dia.
- 9/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.