Shop HUYETT
See all product information
Create Account
Bridge Pin, Zinc Plated Spring Steel, 0.072 in Wire Dia x 1.219 in Length x Fits 11/64 in Shaft
- Mfr # BP-189
- Zoro # G723417939
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Material
MB Spring Wire
Fits Shaft Dia.
11/64 in
Pin Diameter
0.072 in
Shank Length
1-7/32 in
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP-189
- Zoro #
- G723417939
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Dia.
- 11/64 in
- Pin Diameter
- 0.072 in
- Shank Length
- 1-7/32 in
Details
- Material
- MB Spring Wire
- Finish
- Zinc Plated
- Color
- Silver
- Item
- Bridge Hitch Hair Pin Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.